Motion
ZP10FS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890256
MFR #ZP10FS
List Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890256
MFR #ZP10FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.58/each for your price

Overview

Mfr description
ZP10FS VACUUM PAD
  • ZPR/ZPT series vacuum pad
  • Pad diameter: ø10, ø13, ø16, ø20, ø25, ø32, ø40, ø50
  • Pad type: ball joint
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    10 mm
  • Pad Material
    Silicon Rubber
  • Overall Weight
    0.3 g
  • Weight
    0.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text