Motion
ZP10UTGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890259
MFR #ZP10UTGN
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890259
MFR #ZP10UTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Overall Weight
    0.454 g
  • Pad Diameter
    10 mm
  • Weight
    0.454 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style

Overview

Mfr description
ZP10UTGN VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
  • Pad material: NBR, silicon rubber, urethane rubber,fluorine rubber, conductive NBR, conductive silicon rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought