Motion
ZP125HBF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09890263
MFR #ZP125HBF
List Price$82.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09890263
MFR #ZP125HBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.42/each for your price

Overview

Mfr description
ZP125HBF VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Overall Weight
    520 g
  • Pad Diameter
    125 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Weight
    520 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text