Specifications
Dimensions
- Overall Weight0.227 g
- Pad Diameter13 mm
- Weight0.227 g
Details
- Lock RingWith Lock Ring
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin Flat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)