Motion
ZP13FN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09890273
MFR #ZP13FN
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09890273
MFR #ZP13FN

Mfr description
ZP13FN VACUUM PAD
  • ZPR/ZPT series vacuum pad
  • Pad diameter: ø10, ø13, ø16, ø20, ø25, ø32, ø40, ø50
  • Pad type: ball joint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Overall Weight
    0.44 g
  • Pad Diameter
    13 mm
  • Weight
    0.44 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)