Motion
ZP2-02ZJGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
Mi Item #09890300
MFR #ZP2-02ZJGN
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
Mi Item #09890300
MFR #ZP2-02ZJGN

Mfr description
ZP2-02ZJGN BELLOWS PAD
  • For use with work pieces with inclined adsorption surface
  • Pad diameter: ø2, ø4, ø5, ø6, ø40, ø46
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.30/each

Specifications

Dimensions

  • Overall Weight
    0.03 g
  • Pad Diameter
    2 mm
  • Weight
    0.03 g

Details

  • Pad Material
    Conductive NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)