1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP2-03AUN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3 mm Pad Diameter
Mi Item #
09890306
MFR #
ZP2-03AUN
Price
$4.54
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP2-03AUN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP2-03AUN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3 mm Pad Diameter
Mi Item #
09890306
MFR #
ZP2-03AUN
Mfr description
ZP2-03AUN SHORT TYPE FLAT PAD
Space-saving in height direction
Flat type
Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.54
/each
Add to Cart
Specifications
Dimensions
Overall Weight
0.04 g
Pad Diameter
3 mm
Weight
0.04 g
Details
Pad Material
NBR
Pad Type
Flat, Works w/Adapter ZP2A-Z21P
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items