Overview
Mfr description
ZP2-03AUU SHORT TYPE FLAT PAD
- Space-saving in height direction
- Flat type
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Pad Diameter3 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat, Works w/Adapter ZP2A-Z21P
- Overall Weight0.04 g
- Weight0.04 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data