Motion
ZP2-03UF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3 mm Pad Diameter
Mi Item #09890309
MFR #ZP2-03UF
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3 mm Pad Diameter
Mi Item #09890309
MFR #ZP2-03UF

Mfr description
ZP2-03UF COMPACT PAD, FLAT
  • Compact vacuum pad
  • Available in "flat", "flat with rib", "thin flat" or "bellows" types
  • Pad diameter: ø3, ø4 (blast type),ø5, ø6 (standard and blast types), ø7, ø8 (blast type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Overall Weight
    0.52 g
  • Pad Diameter
    3 mm
  • Weight
    0.52 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)