Specifications
Dimensions
- Overall Weight0.33 g
- Pad Diameter3 mm
- Weight0.33 g
Details
- Lock RingWith Lock Ring
- Pad MaterialConductive NBR
- Pad TypeFlat Style
Overview
Mfr description
ZP2-03UGN COMPACT PAD, FLAT
- Compact vacuum pad
- Available in "flat", "flat with rib", "thin flat" or "bellows" types
- Pad diameter: ø3, ø4 (blast type),ø5, ø6 (standard and blast types), ø7, ø8 (blast type)
- Pad material: NBR, silicon rubber, urethane rubber,FKM, conductive NBR, conductive silicon rubber