Motion
ZP2-04SGC
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09890319
MFR #ZP2-04SGC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
Mi Item #09890319
MFR #ZP2-04SGC

Mfr description
ZP2-04SGC SPONGE PAD
  • Sponge pad for adsorption of work pieces with bumps
  • Pad diameter: ø4, ø6, ø8, ø10, ø15
  • Pad material: conductive silicone, conductive CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Weight
    0.02 g
  • Pad Diameter
    4 mm
  • Weight
    0.02 g

Details

  • Pad Material
    Conductive CR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)