Motion
ZP2-04ZJU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09890325
MFR #ZP2-04ZJU
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09890325
MFR #ZP2-04ZJU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
ZP2-04ZJU BELLOWS PAD
  • For use with work pieces with inclined adsorption surface
  • Pad diameter: ø2, ø4, ø5, ø6, ø40, ø46
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Pad Diameter
    4 mm
  • Pad Material
    Urethane Rubber
  • Overall Weight
    0.07 g
  • Weight
    0.07 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text