Motion
ZP2-05UTN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 mm Pad Diameter
MI ITEM #09890328
MFR #ZP2-05UTN
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 mm Pad Diameter
MI ITEM #09890328
MFR #ZP2-05UTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
ZP2-05UTN THIN FLAT PAD
  • Compact vacuum pad
  • Available in "flat", "flat with rib", "thin flat" or "bellows" types
  • Pad diameter: ø3, ø4 (blast type),ø5, ø6 (standard and blast types), ø7, ø8 (blast type)
  • Pad material: NBR, silicon rubber, urethane rubber,FKM, conductive NBR, conductive silicon rubber

Specifications

  • Overall Weight
    0.32 g
  • Pad Diameter
    5 mm
  • Pad Material
    NBR
  • Pad Type
    Thin Flat
  • Weight
    0.32 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text