Motion
ZP2-06JF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890337
MFR #ZP2-06JF
List Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890337
MFR #ZP2-06JF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.24/each for your price

Overview

Mfr description
ZP2-06JF BELLOWS PAD, MULTISTAGE TYPE
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
  • Pad diameter: ø6, ø9, ø10, ø14, ø15, ø16, ø25, ø30

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Lock Ring
    Without Lock Ring
  • Overall Weight
    0.66 g
  • Pad Diameter
    6 mm
  • Pad Material
    Fluoro Rubber
  • Weight
    0.66 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text