Overview
Mfr description
ZP2-06JU BELLOWS PAD, MULTISTAGE TYPE
- For work pieces with inclinded adsorption surface
- Multistage bellows type
- With/without lock ring
- Pad diameter: ø6, ø9, ø10, ø14, ø15, ø16, ø25, ø30
Specifications
- Lock RingWithout Lock Ring
- Overall Weight0.42 g
- Pad Diameter6 mm
- Pad MaterialUrethane Rubber
- Weight0.42 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data