Motion
ZP2-06UTS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890348
MFR #ZP2-06UTS
List Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890348
MFR #ZP2-06UTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.91/each for your price

Overview

Mfr description
ZP2-06UTS THIN FLAT PAD
  • Compact vacuum pad
  • Available in "flat", "flat with rib", "thin flat" or "bellows" types
  • Pad diameter: ø3, ø4 (blast type),ø5, ø6 (standard and blast types), ø7, ø8 (blast type)
  • Pad material: NBR, silicon rubber, urethane rubber,FKM, conductive NBR, conductive silicon rubber

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    6 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat
  • Overall Weight
    0.3 g
  • Weight
    0.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text