Motion
ZP2-08ANF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890359
MFR #ZP2-08ANF
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890359
MFR #ZP2-08ANF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
ZP2-08ANF NOZZLE PAD
  • Nozzle pad for adsorption of small components
  • Pad diameter: ø8, ø1.1
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Pad Diameter
    8 mm
  • Pad Material
    Fluoro Rubber
  • Overall Weight
    0.1 g
  • Weight
    0.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text