Overview
Mfr description
ZP2-08EUN SHORT TYPE FLAT PAD
- Space-saving in height direction
- Flat type
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Pad Diameter8 mm
- Pad MaterialNBR
- Pad TypeFlat, Works w/Adapter ZP2A-Z01P, ZP2A-Z02P
- Overall Weight0.14 g
- Weight0.14 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data