Motion
ZP2-08SGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890370
MFR #ZP2-08SGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890370
MFR #ZP2-08SGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP2-08SGS SPONGE PAD
  • Sponge pad for adsorption of work pieces with bumps
  • Pad diameter: ø4, ø6, ø8, ø10, ø15
  • Pad material: conductive silicone, conductive CR

Specifications

  • Pad Diameter
    8 mm
  • Pad Material
    Conductive Silicon Rubber
  • Overall Weight
    0.04 g
  • Weight
    0.04 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text