Motion
ZP2-08UCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #09890371
MFR #ZP2-08UCL
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #09890371
MFR #ZP2-08UCL

Mfr description
ZP2-08UCL MARK FREE PAD
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Dimensions

  • Overall Weight
    0.36 g
  • Pad Diameter
    8 mm
  • Weight
    0.36 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Mark Free NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)