Motion
ZP2-09JS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 9 mm Pad Diameter
Mi Item #09890374
MFR #ZP2-09JS
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 9 mm Pad Diameter
Mi Item #09890374
MFR #ZP2-09JS

Mfr description
ZP2-09JS BELLOWS PAD, MULTISTAGE TYPE
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.79/each

Specifications

Dimensions

  • Overall Weight
    2.57 g
  • Pad Diameter
    9 mm
  • Weight
    2.57 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)