Motion
ZP2-100HCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09890386
MFR #ZP2-100HCL
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09890386
MFR #ZP2-100HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.18/each

Specifications

Dimensions

  • Overall Weight
    170 g
  • Pad Diameter
    100 mm
  • Weight
    170 g

Details

  • Lock Ring
    Pad Type U w/Lock Ring; Pad Type H No Lock Ring
  • Pad Material
    Mark Free NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer

Overview

Mfr description
ZP2-100HCL MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought