Motion
ZP2-10UCL-X19

SMC CORP OF AMERICA
ZP2-10UCL-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890392
MFR #ZP2-10UCL-X19
List Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-10UCL-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890392
MFR #ZP2-10UCL-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.82/each for your price

Overview

Mfr description
ZP2-10UCL-X19 MARK FREE PAD, W/O LOCK
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Specifications

  • Lock Ring
    Without Lock Ring
  • Pad Diameter
    10 mm
  • Pad Material
    Mark Free NBR
  • Pad Type
    Flat Style
  • Overall Weight
    0.82 g
  • Weight
    0.82 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text