Motion
ZP2-11ANF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
MI ITEM #09890393
MFR #ZP2-11ANF
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
MI ITEM #09890393
MFR #ZP2-11ANF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
ZP2-11ANF NOZZLE PAD
  • Nozzle pad for adsorption of small components
  • Pad diameter: ø8, ø1.1
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Pad Diameter
    1.1 mm
  • Pad Material
    Fluoro Rubber
  • Overall Weight
    0.1 g
  • Weight
    0.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text