Overview
Mfr description
ZP2-11UTGS THIN FLAT PAD
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Lock RingWith Lock Ring
- Overall Weight0.43 g
- Pad Diameter1.1 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin Flat
- Weight0.43 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data