Motion
ZP2-11UTN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
Mi Item #09890402
MFR #ZP2-11UTN
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
Mi Item #09890402
MFR #ZP2-11UTN

Mfr description
ZP2-11UTN THIN FLAT PAD
  • For adsorption of soft work pieces such as thin sheets, vinyl or film
  • Thin flat skirt or thin flat with groove pad types
  • Variety of pad materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Overall Weight
    0.43 g
  • Pad Diameter
    1.1 mm
  • Weight
    0.43 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
  • Pad Type
    Thin Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)