Motion
ZP2-14JF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 14 mm Pad Diameter
MI ITEM #09890407
MFR #ZP2-14JF
List Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 14 mm Pad Diameter
MI ITEM #09890407
MFR #ZP2-14JF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.76/each for your price

Overview

Mfr description
ZP2-14JF BELLOWS PAD, MULTISTAGE TYPE
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
  • Pad diameter: ø6, ø9, ø10, ø14, ø15, ø16, ø25, ø30

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Lock Ring
    With Lock Ring
  • Pad Diameter
    14 mm
  • Pad Material
    Fluoro Rubber
  • Overall Weight
    4 g
  • Weight
    4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text