Overview
Mfr description
ZP2-14JGN BELLOWS PAD, MULTISTAGE TYPE
- For work pieces with inclinded adsorption surface
- Multistage bellows type
- With/without lock ring
- Pad diameter: ø6, ø9, ø10, ø14, ø15, ø16, ø25, ø30
Specifications
- Lock RingWith Lock Ring
- Pad Diameter14 mm
- Pad MaterialConductive NBR
- Overall Weight3.2 g
- Weight3.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data