Motion
ZP2-14UTS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 14 mm Pad Diameter
Mi Item #09890415
MFR #ZP2-14UTS
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 14 mm Pad Diameter
Mi Item #09890415
MFR #ZP2-14UTS

Mfr description
ZP2-14UTS THIN FLAT PAD
  • For adsorption of soft work pieces such as thin sheets, vinyl or film
  • Thin flat skirt or thin flat with groove pad types
  • Variety of pad materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Overall Weight
    0.44 g
  • Pad Diameter
    14 mm
  • Weight
    0.44 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)