Overview
Mfr description
ZP2-150HBN HEAVY DUTY BELLOWS PAD
- Heavy-duty pad with bellows
- For heavy or large work pieces
- Pad material: NBR, silicone rubber, FKM, CR
Specifications
- Pad Diameter150 mm
- Pad MaterialNBR
- Pad TypeHeavy duty bellows (ball joint) w/buffer
- Overall Weight438 g
- Weight438 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data