Motion
ZP2-15SGC
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
MI ITEM #09890424
MFR #ZP2-15SGC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
MI ITEM #09890424
MFR #ZP2-15SGC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP2-15SGC SPONGE PAD
  • Sponge pad for adsorption of work pieces with bumps
  • Pad diameter: ø4, ø6, ø8, ø10, ø15
  • Pad material: conductive silicone, conductive CR

Specifications

  • Pad Diameter
    15 mm
  • Pad Material
    Conductive CR
  • Overall Weight
    0.2 g
  • Weight
    0.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text