Motion
ZP2-15SGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
Mi Item #09890425
MFR #ZP2-15SGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
Mi Item #09890425
MFR #ZP2-15SGS

Mfr description
ZP2-15SGS SPONGE PAD
  • Sponge pad for adsorption of work pieces with bumps
  • Pad diameter: ø4, ø6, ø8, ø10, ø15
  • Pad material: conductive silicone, conductive CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Weight
    0.09 g
  • Pad Diameter
    15 mm
  • Weight
    0.09 g

Details

  • Pad Material
    Conductive Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)