Motion
ZP2-20UTGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09890439
MFR #ZP2-20UTGN
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09890439
MFR #ZP2-20UTGN

Mfr description
ZP2-20UTGN THIN FLAT PAD
  • For adsorption of soft work pieces such as thin sheets, vinyl or film
  • Thin flat skirt or thin flat with groove pad types
  • Variety of pad materials
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • Overall Weight
    0.69 g
  • Pad Diameter
    20 mm
  • Weight
    0.69 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Thin Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)