Overview
Mfr description
ZP2-250HTF HEAVY DUTY PAD, THIN FLAT
- Heavy duty pad
- Reinforced to prevent deformation when transferring heavy or large work pieces
- Pad types: flat with rib or thin flat with rib
- Pad diameter varies depending on pad type
Specifications
- Pad Diameter250 mm
- Pad MaterialFluoro Rubber
- Pad TypeThin Flat with Rib
- Overall Weight1070 g
- Weight1070 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data