Motion
ZP2-300HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 300 mm Pad Diameter
Mi Item #09890445
MFR #ZP2-300HN
Price$279.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 300 mm Pad Diameter
Mi Item #09890445
MFR #ZP2-300HN

Mfr description
ZP2-300HN HEAVY DUTY PAD, FLAT W/RIB
  • Heavy duty pad
  • Reinforced to prevent deformation when transferring heavy or large work pieces
  • Pad types: flat with rib or thin flat with rib
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.85/each

Specifications

Dimensions

  • Overall Weight
    2060 g
  • Pad Diameter
    300 mm
  • Weight
    2060 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)