Motion
ZP2-32HS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09890451
MFR #ZP2-32HS
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09890451
MFR #ZP2-32HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.24/each

Specifications

Dimensions

  • Overall Weight
    7.5 g
  • Pad Diameter
    32 mm
  • Weight
    7.5 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer

Overview

Mfr description
ZP2-32HS HEAVY DUTY PAD, FLAT W/RIB
  • Heavy duty pad
  • Reinforced to prevent deformation when transferring heavy or large work pieces
  • Pad types: flat with rib or thin flat with rib
  • Pad diameter varies depending on pad type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought