Motion
ZP2-32UCL-X19

SMC CORP OF AMERICA
ZP2-32UCL-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09890455
MFR #ZP2-32UCL-X19
Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-32UCL-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09890455
MFR #ZP2-32UCL-X19

Mfr description
ZP2-32UCL-X19 MARK FREE PAD, W/O LOCK
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.79/each

Specifications

Dimensions

  • Overall Weight
    2.8 g
  • Pad Diameter
    32 mm
  • Weight
    2.8 g

Details

  • Lock Ring
    Without Lock Ring
  • Pad Material
    Mark Free NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)