Overview
Mfr description
ZP2-4010WS OVAL PAD
- Oval pad for work pieces w/limitations on the adsorption surface
- Pad size: 3.5 x 7 to 8 X 30
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Pad Diameter4 x 10
- Pad MaterialSilicon Rubber
- Overall Weight0.33 g
- Weight0.33 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data