Motion
ZP2-4020WF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 20 Pad Diameter
Mi Item #09890469
MFR #ZP2-4020WF
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 20 Pad Diameter
Mi Item #09890469
MFR #ZP2-4020WF

Mfr description
ZP2-4020WF OVAL PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • Overall Weight
    1.2 g
  • Pad Diameter
    4 x 20
  • Weight
    1.2 g

Details

  • Pad Material
    Fluoro Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)