Motion
ZP2-40HCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890479
MFR #ZP2-40HCL
List Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890479
MFR #ZP2-40HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.88/each for your price

Overview

Mfr description
ZP2-40HCL MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Specifications

  • Pad Diameter
    40 mm
  • Pad Material
    Mark Free NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
  • Overall Weight
    14 g
  • Weight
    14 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought