Motion
ZP2-40HNT
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890480
MFR #ZP2-40HNT
List Price$51.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890480
MFR #ZP2-40HNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.57/each for your price

Overview

Mfr description
ZP2-40HNT MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Specifications

  • Overall Weight
    14 g
  • Pad Diameter
    40 mm
  • Pad Material
    NBR + Stuck Fluororesin
  • Pad Type
    Heavy-duty, Flat with Rib
  • Weight
    14 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text