Motion
ZP2-40ZJS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890484
MFR #ZP2-40ZJS
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890484
MFR #ZP2-40ZJS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
ZP2-40ZJS BELLOWS PAD
  • For use with work pieces with inclined adsorption surface
  • Pad diameter: ø2, ø4, ø5, ø6, ø40, ø46
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber
  • Overall Weight
    14 g
  • Weight
    14 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text