Motion
ZP2-46ZJS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 46 mm Pad Diameter
Mi Item #09890486
MFR #ZP2-46ZJS
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 46 mm Pad Diameter
Mi Item #09890486
MFR #ZP2-46ZJS

Mfr description
ZP2-46ZJS BELLOWS PAD
  • For use with work pieces with inclined adsorption surface
  • Pad diameter: ø2, ø4, ø5, ø6, ø40, ø46
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Overall Weight
    17 g
  • Pad Diameter
    46 mm
  • Weight
    17 g

Details

  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)