Overview
Mfr description
ZP2-5010WGS OVAL PAD
- Oval pad for work pieces w/limitations on the adsorption surface
- Pad size: 3.5 x 7 to 8 X 30
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Overall Weight0.44 g
- Pad Diameter5 x 10
- Pad MaterialConductive Silicon Rubber
- Weight0.44 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data