Motion
ZP2-50HFT
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09890498
MFR #ZP2-50HFT
Price$60.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09890498
MFR #ZP2-50HFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.42/each

Specifications

Dimensions

  • Overall Weight
    29 g
  • Pad Diameter
    50 mm
  • Weight
    29 g

Details

  • Lock Ring
    Without Lock Ring
  • Pad Material
    Fluororubber + Stuck Fluororesin
  • Pad Type
    Heavy-duty, Flat with Rib

Overview

Mfr description
ZP2-50HFT MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought