Motion
ZP25UGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #09890515
MFR #ZP25UGN
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #09890515
MFR #ZP25UGN

Mfr description
ZP25UGN VACUUM PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Overall Weight
    36.287 g
  • Pad Diameter
    25 mm
  • Weight
    36.287 g

Details

  • Lock Ring
    Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)