Motion
ZP2-80HCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09890535
MFR #ZP2-80HCL
List Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09890535
MFR #ZP2-80HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.72/each for your price

Overview

Mfr description
ZP2-80HCL MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type

Specifications

  • Overall Weight
    81 g
  • Pad Diameter
    80 mm
  • Pad Material
    Mark Free NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
  • Weight
    81 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text