Motion
ZP2-80HFT
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09890536
MFR #ZP2-80HFT
Price$78.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09890536
MFR #ZP2-80HFT

Mfr description
ZP2-80HFT MARK-FREE, HEAVY DUTY PAD,
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.05/each

Specifications

Dimensions

  • Overall Weight
    82 g
  • Pad Diameter
    80 mm
  • Weight
    82 g

Details

  • Lock Ring
    Without Lock Ring
  • Pad Material
    Fluororubber + Stuck Fluororesin
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)