1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP2-B02MUS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm, Blast Type Pad Diameter
MI ITEM #
09890572
MFR #
ZP2-B02MUS
Price
$4.12
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP2-B02MUS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP2-B02MUS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm, Blast Type Pad Diameter
MI ITEM #
09890572
MFR #
ZP2-B02MUS
Mfr description
ZP2-B02MUS SHORT TYPE FLAT PAD
Space-saving in height direction
Flat type
Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.12
/each
Add to Cart
Specifications
Dimensions
Overall Weight
0.03 g
Pad Diameter
2 mm, Blast Type
Weight
0.03 g
Details
Lock Ring
With Lock Ring
Pad Material
Silicon Rubber
Pad Type
Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items