Overview
Mfr description
ZP2-B02MUU SHORT TYPE FLAT PAD
- Space-saving in height direction
- Flat type
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Lock RingWith Lock Ring
- Overall Weight0.04 g
- Pad Diameter2 mm, Blast Type
- Pad MaterialUrethane Rubber
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
- Weight0.04 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data